Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment

  • Mfr # WEB-ST-ES-SLC-BLK-L

  • Zoro # G609716873


product price: $24.99
/ea

Key Features

Material
Full-Grain Leather
Features
Fits Medium Multitool or Knife or Other Accessory up to 4.0" Long
Width
6.5 in
Height
6.5 in
For Use With
(1) Medium Multitool Or Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB-ST-ES-SLC-BLK-L
Zoro #
G609716873
UPC #
810102211262
Country of Origin
United States

Dimensions

Width
6.5 in
Height
6.5 in
Length
1.7 in
Size
Small / Medium

Details

Item
ST-ES-SLC-BLK-L
Material
Full-Grain Leather
Color
Black
Features
Fits Medium Multitool or Knife or Other Accessory up to 4.0" Long
For Use With
(1) Medium Multitool Or Knife
Number of Pockets
1
Hand
Left

Description

Introducing the 1791 EDC Standard Easy-Slide Solo Canted, a versatile multitool and knife sheath designed for exceptional durability and convenience. Expertly crafted from premium full-grain American leather, this sheath offers a secure, reliable, and stylish storage solution for your essential tools up to 1.2 wide. Available for right or left hand carry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.