Zoro Homepage

Tool Organizer for XS/S Multitool, Flashlight with Medium Flex & Action-Snap Belt Attachment

  • Mfr # WEB-MN-AS-MF-BUR-A

  • Zoro # G209716921


product price: $33.89
/ea

Key Features

Material
Full-Grain Leather
Features
Fits Combination of Multitool, Knife, Pen, Flashlight, Keys and Other Accessories
Number of Pockets
3
Height
6.5 in
For Use With
(1) Small Multitool & (2) Small / Medium Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB-MN-AS-MF-BUR-A
Zoro #
G209716921
UPC #
810102211040
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
1.7 in
Size
Small / Medium

Details

Item
MN-AS-MF-BUR-A
Material
Full-Grain Leather
Color
Burgundy
Features
Fits Combination of Multitool, Knife, Pen, Flashlight, Keys and Other Accessories
Number of Pockets
3
For Use With
(1) Small Multitool & (2) Small / Medium Accessories

Description

Introducing the 1791 EDC Mini Action-Snap with Medium Flex Loop, a compact yet versatile tool organizer, expertly crafted from full-grain American leather. Designed for the storage of everyday carry essentials, this organizer provides a secure and reliable home for your tools and accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.