Shop CRAFTSMAN

S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 52 in W x 18 in D x 37-1/2 in H

  • Mfr # CMST98273RB
  • Zoro # G706427344

original price:  $599.00 , new price: $399.00 , 33 percent off
new price: 
$
399.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Drawers
10
Material
Steel
Includes
(1) Caster Set, (1) Set of Keys, (1) Side Handle and Hardware, (1) Top Mat for the Tool Cabinet Surface, (10) Drawer Liners in Every Drawer
Features
18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Embossed Top Mat for Surface Protection with Drawer Liners Under the Lid and in Every Drawer, Expansive Stowing Space: 18,532 Cubic in of Storage, Toe-Locking Brakes and Reinforced Mounting Casters, Drawer Slides Support 100 lb of Tools Pieces and Attachments
Width
52 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CMST98273RB
Zoro #
G706427344
UPC #
721615314565
Country of Origin
United States
Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Red
Material
Steel
Includes
(1) Caster Set, (1) Set of Keys, (1) Side Handle and Hardware, (1) Top Mat for the Tool Cabinet Surface, (10) Drawer Liners in Every Drawer
Features
18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Embossed Top Mat for Surface Protection with Drawer Liners Under the Lid and in Every Drawer, Expansive Stowing Space: 18,532 Cubic in of Storage, Toe-Locking Brakes and Reinforced Mounting Casters, Drawer Slides Support 100 lb of Tools Pieces and Attachments
Includes Drawer Liners
Drawer Liners Included
Includes Cabinet Top Liner
Cabinet Top Liner Included
Body Gauge
20 ga
Caster Material
Steel
Caster Brake Type
Toe-Locking Brake
Drawer Slide Features
Soft-Close
Series
S2000
Number of Keys Included
1
Drawer Color
Black
Total Storage Capacity
18,532 cu in
Total Load Capacity
1,500 lb
Largest Maximum Drawer Load Capacity
100 lb
Body Color
Red
Locking System
Keyed
Duty Rating
Light Duty
Work Surface Material
PVC Coated Polyester Foam
Drawer Gauge
20 ga
Caster Tread Material
Polypropylene
Drawer Pull Type
Large Full-Width Aluminum
Body Finish
Gloss
Smallest Maximum Drawer Load Capacity
100 lb
Body Material
Steel
Cabinet Top Liner Material
PVC Coated Polyester Foam
Drawer Liner Material
PVC Coated Polyester Foam
Drawer Finish
Gloss
Drawer Range
1 to 10
Body Finish/Color
Gloss Red
Drawer Slide Type
Ball Bearing
Compatible with Manufacturer Model No.
CMST35282RB, CMST98272RB

Dimensions

Width
52 in
Depth
18 in
Height
37-1/2 in
Overall Width
52 in
Overall Height
37 1/2 in
Caster Width
2 in
Overall Depth
18 in
Handle Width
1 in
Handle Length
16 in
Height Style
Workstation Height Cabinet
Overall Dimensions
52 in W x 18 in D x 37 1/2 in H
Caster Diameter
5 in
Overall Height with Lid Open
37 1/2 in
Width Range
50 in to 59 in Wide
Fits Chest Size
18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Embossed Top Mat for Surface Protection with Drawer Liners Under the Lid and in Every Drawer, Expansive Stowing Space: 18,532 Cubic in of Storage, Toe-Locking Brakes and Reinforced Mounting Casters, Drawer Slides Support 100 lb of Tools Pieces and Attachments

Description

The Craftsman CMST98273RB is a robust rolling tool cabinet designed to accommodate your storage needs. This steel-constructed unit, finished in gloss red, measures 52 in W x 18 in D x 37 1/2 in H and features ten black drawers with soft-close ball bearing slides that can support up to 100 lb of tools and attachments each. The cabinet comes with a set of keys for its keyed locking system, a side handle and hardware, a top mat for the tool cabinet surface, and drawer liners for every drawer. Its expansive stowing space offers a total storage capacity of 18,532 cubic inches.


Key features of this product include:


  • Steel I-Frame(R) construction with an overall load capacity of 1,500 lb

  • An embossed top mat for surface protection along with PVC coated polyester foam drawer liners under the lid and in every drawer

  • Toe-locking brakes on the steel caster frame for added stability

  • Reinforced mounting casters measuring 5 inches in diameter made from polypropylene copolymer

  • Large full-width aluminum drawer pull type

  • Compatibility with manufacturer model numbers CMST35282RB and CMST98272RB.


This light-duty series S2000 rolling tool cabinet provides practical storage solutions without compromising on quality or durability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.