12-in Professional Woofer for high quality, low distortion applications 8-OHMS

  • Mfr # 12NTLW3500-8

  • Zoro # G016062204


product price: $709.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NTLW3500-8
Zoro #
G016062204
UPC #
-
Country of Origin
Italy

Description

The 12NTLW3500 represents the state of the art of 18sound components and technology for highest quality applications.The dual gap technology comes directly from the Tetracoil motor structure and applies its benefits to a wider frequency band, making the 12NTLW3500 capable of working perfectly both as a woofer and as a midbass.Optimized thermal conductivity allows great power handling up to 1800 watts, the extremely balanced Bl shape together with the ultra linear suspension, maximizes Spl keeping the lowest intermodulation distortion in the market, giving the 12NTLW3500 the amazing capability of reproducing a deep and full low end, together with perfect clarity mids.This unique features, together with the very low weight only 4.7 Kg makes the 12NTLW3500 the perfect component for highest quality line arrays and two ways systems. Nominal Impedance: 8 Ohms. Minimum Impedance: 5.8 Ohms. Nominal Power Handling: 900 W. Continuous Power Handling: 1800 W. Sensitivity: 97.0 dB. Frequency Range: 50 - 3000 Hz. Voice Coil Diameter: 88 mm 3.5 in.Surround Shape: Triple roll. Cone Shape: Curvilinear. Magnet Material: Neo. Recommended Enclosure: 50.0 dm3 1.77 ft3. Recommended Tuning: 58 Hz.Resonance Frequency: 53 Hz. Re: 5.1 O. Qes: 0.35 . Qms: 8.0 . Qts: 0.33 . Vas: 45.0 dm3 1.59 ft3. Sd: 531.0 cm2 82.31 in2. Xmax: 8.3 mm. Mms: 80.0 g. Bl: 19.5 Txm. Le: 0.46 mH. EBP: 151 Hz. Overall Diameter: 310 mm 12.2 in. Bolt Circle Diameter: 295 mm 11.61 in. Baffle Cutout Diameter: 282.0 mm 11.1 in. Depth: 193 mm 7.6 in. Flange and Gasket Thickness: 13 mm 0.53 in. Net Weight: 4.7 kg 10.36 lb. Shipping Weight: 5.5 kg 12.13 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.