High Power Single Channel Bass Woofer Car Audio Amplifier with Bass Control And Bass Boost 1-Ohm St
- Mfr # DTIMA4200SB
- Zoro # G216062219
product price:Â
$
207.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTIMA4200SB
- Zoro #
- G216062219
- UPC #
- 718122258710
- Country of Origin
- China
Description
Variable Low Pass Crossover Variable Sub Sonic Filter Dual Protection Power Led Indicator Variable Bass Boost Variable Gain Control Soft Delay Power On Phase Control THD < 0.01% Max Power 4200w X ONE Channel Remote Subwoofer Control Fully Mosfet Power Amplifier 1-Ohm Stable Mono Block Amplifier Heavy Duty Aluminium Alloy Heat Sink Class D Operation PWM Pulse-Width-Modulated System 18dB Bass Boost Continuously Variable Input Gain Control Continuously Variable Low Pass Crossover 50Hz to 150Hz Continuously Variable Sub Sonic Filter 15Hz to 40Hz Phase Control 0 Degrees - 180 degrees Remote Subwoofer Level Control Soft Turn-on Circuit Remote Turn On / Turn Off Thermal and Speaker Short Protection Circuit LED Power and Protection Indicators Dimensions 12-in W x 2-3/8-in H x 15-3/4-in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.