
15 in diameter mid-low frequency transducer ideal to meet requirements for low bass applications wh
Mfr # 15NMB1000-8
Zoro # G516066122
product price:Â $529.41
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15NMB1000-8
Zoro #
G516066122
UPC #
-
Country of Origin
Italy
Description
It has been designed for use in compact reflex enclosures, in two-way systems with 1.4-in - 2-in compression drivers and stage monitoring applications. 15NMB1000 is also suitable for horn loaded applications in multiway systems. The low profile, carbon fiber reinforced, smooth curvilinear cone provides smooth response within its intended frequency range and exceptional strength with maximum reliability under high mechanical stress. Intermodulation distortion has been significantly improved. The low distortion and unmatched sound quality of the 15NMB1000 has been significantly improved by the Single Demodulating Ring SDR embedded in the pole piece of the magnetic structure. These have been designed to dramatically reduce the intermodulation and harmonic distortion while improving the transient response. The 100mm copper voice coil employs the Interleaved Sandwich Voice coil ISV technology, in which a high strength fiberglas former carries windings on both the outer and inner surfaces to achieve a balanced coil with a uniform distribution of mass and motive energy. This results in an extremely linear motor assembly. Excellent heat dissipation has been achieved by incorporating air channels between the basket and the magnetic top plate. Further ventilation is provided using air vents in the back plate that direct air into the lower part of the voice coil gap. Considerable attention has also been given to the design of the magnetic structure in order to maximize flux concentration and force factor in the gap. Due to the increasing use of high power audio systems at outdoor events, the ability to perform in adverse weather conditions is a key feature of the 15NMB1000. This has been achieved using an exclusive treatments which allows the cone and the magnetic plate to resist corrosion whilst also rendering the cone water repellent. Nominal Impedance: 8 Ohms Minimum Impedance: 6.6 Ohms Nominal Power Handling: 900 W. Continuous Power Handling: 1800 W. Sensitivity: 101.0 dB. Frequency Range: 45 - 2500 Hz. Voice Coil Diameter: 100 mm 4.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.