15-in extended low frequency loudspeaker, designed for use in vented, bandpass or even horn loaded

  • Mfr # 15NLW4500-8

  • Zoro # G216062196


product price: $946.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15NLW4500-8
Zoro #
G216062196
UPC #
-
Country of Origin
Italy

Description

The loudspeaker is designed to withstand high power levels without damage while providing clean and undistorted LF reproduction at a very high SPL. For optimum results we recommend amplifiers able to deliver 3000 Watt program power. The 15NLW4500 features a unique motor featuring a high grade Neo magnet assembly in a structure optimized for thermal and magnetic efficiency. 15NLW4500 features include a large displacement suspension system which, in conjunction with a composite reinforced, straight ribbed cone and the Eighteen Sound proprietary SDR technology, allows an undiostorted ultra-linear piston action and provides full mechanical control across the entire working range. The 115mm 4.5 in state-of-the-art voice-coil utilizing Interleaved Sandwich Voice coil ISV technology, provides high levels of thermal stability and durability. The ISV technology achieves a balanced linear motor unit exerting an exceptionally high force factor. Nominal Impedance: 8 Ohms. Minimum Impedance: 6.7 Ohms. Nominal Power Handling: 1500 W. Continuous Power Handling: 3000 W. Sensitivity: 396.3 dB. Frequency Range: 40 - 1000 Hz. Voice Coil Diameter: 115 mm 4.53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.