21-in Extended LF Neodymium Transducer w/Carbon fiber reinforced treated cellulose cone 4 Ohms
- Mfr # 21NLW9601-4
- Zoro # G816062039
product price:Â
$
1,293.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21NLW9601-4
- Zoro #
- G816062039
- UPC #
- -
- Country of Origin
- Italy
Description
98 dB SPL 1W / 1m average sensitivity 135 mm 5.3 in split winding four layers ISV copper coil 3600 W program power handling Triple Silicon Spider TSS improves excursion control and linearity even in extreme loading and SPL conditions Single Demodulating Ring SDR for lower distortion Low noise cooling design for very low power compression Suitable for bandpass and horn loaded subwoofer designsOur integrated manual/automated, manufacturing lines allow us to reach the highest levels of accuracy and repeatability. The 21NLW9601 is a 21 inch neodymium high performance transducer. It is the evolution of the 21NLW9600 speaker. The transducer is suitable for high loading, ultra-low frequency horn loaded as well as bandpass subwoofer designs. For optimum results recommended amplifier should be able to deliver 3600 Watt program power without clipping. At the heart of the transducers stands the improved Triple Silicon Spider TSS lets the 21NLW9601 being able to control the moving mass with exceptional linearity, showing an exceptional stability of mechanical parameter values in the long term. The transducer design features include a high performance large displacement suspension system for improved cone control even at very high level of SPL matching. The state-of-the-art 5,3-in diameter ISV copper voice coil shows a inside-outside split winding, four layers design, enabling the 21NLW9601 to handle up to 3600W program power. Bl force factor as well as all electro-dynamic parameters are linear within the working range. This, together with the high excursion behavior - 70 mm before damage, +/-14 mm linear Xmax - makes the 21NLW9601 an extremely low distortion, highly dynamic transducer. The already low distortion and sound quality are further improved by an aluminum Single Demodulating Ring SDR technology that flatten impedance and phase with a constant power transfer. The 21NLW9601 has been developed after intense FEA and fluido-dynamics simulation and testing, focusing on dissipating the heat generated by the powerful 5.3-in coil. Special attention was given to the optimization of air flow into the gap without introducing audible noise. A special low density material air diffractor placed into the backplate acts as a cooling system, increasing the power handling capability and lowering the power compression figure. Weight reduction was a key development aspect of the 21NLW9601, resulting in a net value of 14kg 30,9b. The carbon fiber r
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.