Z407 Bluetooth Speaker System - 40 W RMS - Black - Desktop - USB
- Mfr # 980-001347
- Zoro # G014873352
product price:Â
$
150.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Bluetooth Pairing, Mute, Digital Signal Processing (DSP), Deep Bass
Includes
2 x Satellite Speakers, Subwoofer, 3.5 mm Cable, User Documentation
Color
Black
Wireless Speaker
Yes
Placement
Desktop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-001347
- Zoro #
- G014873352
- UPC #
- 97855162182
- Country of Origin
- China
Dimensions
- Subwoofer Height
- 9.45 in
- Subwoofer Depth
- 7.09 in
- Subwoofer Width
- 9.21 in
- Satellite Speaker Width
- 3.70 in
- Satellite Speaker Height
- 7.87 in
- Satellite Speaker Depth
- 3.35 in
Details
- Features
- Bluetooth Pairing, Mute, Digital Signal Processing (DSP), Deep Bass
- Includes
- 2 x Satellite Speakers, Subwoofer, 3.5 mm Cable, User Documentation
- Color
- Black
- Wireless Speaker
- Yes
- Placement
- Desktop
- Item
- Speaker System
- USB
- Yes
- Bluetooth
- Yes
- Watt (RMS)
- 40 W
- Green Environmental Attribute
- Environmentally Friendly
- Platform Supported
- Windows, Android, ChromeOS, iOS, Mac
- Environmentally Friendly
- Yes
Description
LOGITECH Z407 BLUETOOTH SPEAKERS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.