
8 inch neodymium woofer primarily intended for use as a low frequency driver for line-arrays as wel
Mfr # 8NW650-8
Zoro # G916066074
product price:Â $264.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8NW650-8
Zoro #
G916066074
UPC #
-
Country of Origin
Italy
Description
96 dB SPL 1W / 1m average sensitivity 65 mm 2.5 in aluminum edgewound voice coil 600 W program power handling High excursion design for low frequency clarity and punch Weather protected cone and coated plates for outdoor usage Ultra lightweight design Suitable for line array applications and multiway systemsThe 8NW650 is a 8 inch neodymium woofer. The transducer has been developed in response to a specific market requirement for a light weight design that combines excellent linearity with high power handling capabilities. The 8NW650 is primarily intended for use as a low frequency driver for line-arrays as well as high quality 2-way or multiway reflex enclosures. The low pass filter might be positioned as high as 2000Hz. The high grade neodymium magnet assembly assures high flux concentration and low power compression. The levels of force factor and power handling are, as a consequence, at the upper professional level with best power to weight ratio. The 65mm edgewound aluminum wire voice coil is wound on a high strength fiberglas former. The voice coil is cooled through airways placed between the chassis back plate and the magnet faceplate and carefully designed ventilation ducts made into the metal back plate. The curvilinear paper cone is formed using a special high strength wood pulp, designed to achieve the best possible rigidity and stiffness. The ability to perform in humid environments is an extra key feature of the 8NW650. This is achieved trough the application of an exclusively developed membrane treatment which renders the cone humidity repellent while does not increasing the total moving speaker mass. In addition, a special epoxy treatment is applied to the top and back plates making the transducer far more resistant to the corrosive effects of salts and oxidization.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.