
HF Compression Driver w/1 inch exit throat 8 Ohms high power
Mfr # HD1050-8
Zoro # G516283321
product price: $179.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD1050-8
Zoro #
G516283321
UPC #
-
Country of Origin
Italy
Description
107 dB SPL 1W / 1m average sensitivity 44 mm 1 3/4 inch voice coil diameter 100 Watt program power handling Titanium dome over PEN suspension Proprietary phase plug design Throat Diameter 25.4 mm I in Rated Impedance 8 Ohm D.C. Resistance 5.3 Ohm Minimum Impedance 7 Ohm at 4000Hz Program power 8 100 W above 1.6 kHz Sensitivity 9 107 dB Frequency Range 1600Hz - 20kHz Recomm. Xover Frequency 1400Hz 12dB/oct slope Diaphragm material Titanium - PEN Voice Coil Diameter 44.4 mm 1 3/4 in Voice Coil winding material Edge-wound aluminum Magnet material Ferrite Flu/dDDennsiityy 1.6 T Dl Factor 74 N/A Polarity ratucltfige on + terminal gives positive pressure fyer-all diameter 110 mm 4.3 in `N.of mounting holes and bolt 4 M6--holes 90 at 0 76 mm 3 in Bolt circle diameter 76 mm 3 in Fatal depth 60.5 mm 2.38 in Net weight 1.6 Kg 3.52 lb Shipping weight 1.7 Kg 3.74 Ib CardBoard Packaging dimensions 110x1 10x63 mm 4.3x4.3x2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.