Zoro Homepage

Line Array Waveguide w/1.4-in entry line-array source

  • Mfr # XG14

  • Zoro # G616311764


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XG14
Zoro #
G616311764
UPC #
-
Country of Origin
Italy

Description

10 Degrees vertical coverage angle Transmission line acoustical design minimizes internal reflections and acoustical losses Throat shape optimized for lowering air distortion Compact size for high arrayability Die-cast aluminum construction Throat Diameter 35,5 mm 1,4 in Horizontal Coverage -6dB 100 Degrees nominal Vertical Coverage 1-6 dB 10 Degrees nominal Usable Frequency Range Above 800 Hz Sensitivity 111 dB Frequency Range 500 Hz - 18KHz Material 1 Die-cast aluminum Flange Height 126 mm 5 in Mouth Width 133 mm 5.25 in Depth 215 mm 8.45 in Flange Mounting 4 screws 0 6 Net weight 1 Kg 2.10 lb Net weight 1 kg 2.10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.