
Easy Watermelon Cutter, Slicer and Server
Mfr # TI-WCAS
Zoro # G708662347
product price: $10.69
/eaKey Features
Length
4"
Overall Width
11"
Handle Color
Silver
Overall Height
1.5"
Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI-WCAS
Zoro #
G708662347
UPC #
-
Country of Origin
China
Dimensions
Length
4"
Overall Width
11"
Overall Height
1.5"
Details
Item
Watermelon Slicer
Handle Color
Silver
Material
Stainless steel
Description
This convenient watermelon slicing tool helps carve watermelons quickly, efficiently, and doubles as a serverHighlightsWatermelon Slicer/Server 1-, or 2-PackFeatures an ergonomic rubberized handleCurved bladesMaterial: stainless steelDishwasher-safe designDimensions: 11inH x 4inW x 1.5inL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.