Zoro Homepage

French Fries, Fruit, Vegetable Cutter and Dicer Tool, 2PK

  • Mfr # TI-EPIFFS-2PK

  • Zoro # G808662377


product price: $20.15
/pk 2, $10.08/ea

Key Features

Length
4"
Overall Width
5.3"
Handle Color
White
Overall Height
3.1"
Material
PP +ABS + Stainless Steel blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-EPIFFS-2PK
Zoro #
G808662377
UPC #
-
Country of Origin
China

Dimensions

Length
4"
Overall Width
5.3"
Overall Height
3.1"

Details

Item
Fries Maker
Handle Color
White
Material
PP +ABS + Stainless Steel blade

Description

We can probably all agree that fries are not the healthiest thing one can eat. They are, however, delicious. So how about you compromise and make some fries yourself at home? You can control the ingredients, the amount of oilheck, you can even bake them instead of frying them. It will be easier than you think with this potato cutter. It's designed to give you near-perfect slices of fry-shaped potato so you can indulge without even leaving the house!HighlightsEasy to useJust peel the potato and pop into the cutter and press downEasy to cleandishwasher safeGreat to slice vegetables and fruitsHelp make perfect friesAlso works for other vegetables and fruitMaterial -PP +ABS + Stainless Steel bladeCare Instruction - Machine WashableProduct dimensions - 5.3 x 4 x 3.1in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.