Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice cream Scooper with Grip Handle

  • Mfr # TI-PIEIS

  • Zoro # G908662376


product price: $12.79
/ea

Key Features

Material
Zinc alloy and PP handle
Blade Width
7.5"
Overall Length
2.2"
Handle Color
Silver / Black
Weight
7.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TI-PIEIS
Zoro #
G908662376
UPC #
-
Country of Origin
China

Dimensions

Blade Width
7.5"
Overall Length
2.2"
Height
3.2"

Details

Item
Icecream Scooper
Material
Zinc alloy and PP handle
Handle Color
Silver / Black
Weight
7.3 oz

Description

THE LAST ICE CREAM SCOOPER YOU'LL NEED - Genuine heavy-duty tool that is strong and sturdy. It's Dishwasher Safe. Great for other creative kitchen uses as well including using it to scoop out seeds from melons or filling peppers with stuffing. Works amazingly well for gelato and custard too and is guaranteed by our Lifetime Warranty.CREATE PERFECT SPHERES OF ICE CREAM - cuts through smoothly and effortlessly so that ice cream curls onto itself, making beautiful and well-proportioned scoops for cones, brownies, sundaes, pies and more.aINNOVATIVE DESIGN SAVES YOU TIME AND ENERGY - Unique shape that is the best combination of a scoop and spade to help you easily tackle rock hard frozen desserts. Curved area of scoop makes brilliant curls while the thin edges help dig out ice cream from the corners of the container so you can enjoy every last tasty bite. The handle even has a notch to lift container lids which will keep your hands happy. Glides smoothly and easily through hard-packed frozen sweets. It will seem like ice cream flows right into the ice cream scoops and drops into your bowl or cone with little to no effort.LIFE IS TOO SHORT TO STRUGGLE WITH A BAD SCOOPERMaterialZinc alloy + PP handle Product dimensions - 2.2 x 7.5 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.