Zoro Homepage

Kitchen Cutter , Slicer, Dicer, Peeler And Corer Gadgets, 4PK

  • Mfr # BUN-4-KITCHENCUTTER-748

  • Zoro # G208662373


product price: $24.39
/pk 4, $6.10/ea

Key Features

Material
PP+PS+#430 + SUS430+PP + PP +ABS + Stainless Steel blade + 304 stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUN-4-KITCHENCUTTER-748
Zoro #
G208662373
UPC #
-
Country of Origin
China

Details

Item
Kitchen Cutters
Material
PP+PS+#430 + SUS430+PP + PP +ABS + Stainless Steel blade + 304 stainless steel

Description

Premium Apple And Fruit Corer Remover - This kitchen gadget will reduce your effort and time by removing the apple core with a single motion. The stainless steel corer remover digs deep through apples, pears, bell peppers, and cupcakes and removes the core in a second with its sharp blades. The apple corer has a very ergonomic handle for extra grip and prevents slipping and ensures the long-term sustainability of the product. Perfect French Fries, Fruit, And Vegetable Cutter Dicer Chopping Tool Gadget - We can probably all agree that fries are not the healthiest thing one can eat. They are, however, delicious. So how about you compromise and make some fries yourself at home? You can control the ingredients, and the amount of oilheck, you can even bake them instead of frying them. It will be easier than you think with this potato cutter. It's designed to give you near-perfect slices of fry-shaped potato so you can indulge without even leaving the house!Quick Corn Cob Cutter And Peeling RingEasily and conveniently remove corn kernels with this peeler ring made with durable, easy-to-clean stainless steel. Stainless Steel Premium Pizza Cutter WheelSLICE ANY PIZZA LIKE A PRO This pizza cutter will leave you shocked by how easy it is to get a nice, clean-cut through your pizza. With its ergonomic handle and flawless finish, you wont have to cut back and forth and you get to keep your toppings where they belong - on your pizza.SUPER SHARP AND FITS IN THE PALM OF YOUR HANDA simply unique design that easily fits in your hand and also in your cutlery drawer.HighlightsMaterial - PP+PS+#430 + SUS430+PP + PP +ABS + Stainless Steel blade + 304 stainless steelCare instructions - Dishwasher Safe.Set contains 4 units of gadgets which are most needed in the kitchen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.