
Stainless Steel Garlic Crusher Press And Peeler With Cleaning Brush 3-Piece Set
Mfr # TI-FARGP
Zoro # G108662350
product price:Â $11.25
/eaKey Features
Length
3.5"
Handle Color
Silver / Black
Overall Width
5"
Overall Height
1.5"
Material
Stainless Steel, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TI-FARGP
Zoro #
G108662350
UPC #
-
Country of Origin
China
Dimensions
Length
3.5"
Overall Width
5"
Overall Height
1.5"
Details
Item
Garlic Peeler
Handle Color
Silver / Black
Material
Stainless Steel, Plastic
Description
A quick way to peel whole garlic cloves.No garlic odor left on hands or countertopThe flexible, easy-to-roll rubber material5 inches long, wide enough for large or small clovescleverly designed multi-function garlic tool for crushing and mincingSimply place on top of garlic clove and rock back and forthScoop out crushed garlic for use in your recipesStainless Steel material eliminates garlic odor from handsBoth are Dishwasher safe.Material - Stainless steel and PlasticDimension of Crusher - 3.5 x 2.4 x 1 inchesDimension of Peeler - 5 x 1.5 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.