This item is Discontinued.

2 Decorate LE42T Le Vele Twin- 4 Pieces Duvet Cover Bedding Set- F1 Blue LE42T

LE42T Le Vele Twin- 4 Pieces Duvet Cover Bedding Set- F1 Blue (Discontinued)

  • Mfr # LE42T
  • Zoro # G403679046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LE42T
Zoro #
G403679046
UPC #
747925002213
Country of Origin
China

Description

F1 Racing is featured on this colorful junior duvet cover set, predominantly in shades of blue that will please any boy's room.
  • 4 Pieces Juvenile Duvet Cover Set with Reversible Design.

  • Fits Twin Size mattress.

  • Made of 100% Soft Turkish Cotton at 305 Thread Count.

  • Set includes: 1 Flat bed sheet, 1 Duvet Cover, 1 Pillow Case and 1 Pillow Sham.

  • The oversized flat sheet provides versatility; it can be tucked under the mattress or can hang with no need for bed skirt.

  • Concealed plastic snaps at the foot of the duvet cover make it easy to insert a comforter, quilt or blanket.

  • Superior workmanship of combed yarns and sateen weaving produce a soft and lustrous look and eliminate typical wrinkling.

  • Printed with the latest reactive dyeing technology for excellent brightness and long lasting colors.

  • The sheets feel soft and inviting and are guaranteed for many years of reusable life.

  • The complete bedding set comes in an elegant gift box.

  • The French Designer gift bag is also included in the kids bed in bag package.

  • Machine Washable: Normal w Cool Water - No bleach - Tumble Dry.

  • Imported.

Package Content and Sizes in Inches:
- 1 Bed Sheet: 71 x 96
- 1 Duvet Cover: 63 x 87
- 1 Pillow Case: 20 x 30
- 1 Pillow Sham Flanged: 20 x 30 + 2inch flange

NOTE: The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.