Shop 2000 FLUSHES
See all product information
Create Account
Toilet Bowl Cleaner, 3.5 oz, Tablet, Clean
- Mfr # 208017
- Zoro # G505304464
product price:
$
5.65
/ea
Sold in multiples of 12 for
$67.80
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Size
3.5 oz
Cleaner Form
Tablet
Fragrance
Clean
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208017
- Zoro #
- G505304464
- UPC #
- 41737208017
- Country of Origin
- United States
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Cleaner Form
- Tablet
- Fragrance
- Clean
- Application
- Bowl Cleaner, Deodorizer, Restroom Care
Dimensions
- Container Size
- 3.5 oz
Description
This detergent is easy to use and delivers a blue tint to the water in the toilet bowl to give a clear indication of when you need to replace the cleaner. It's simple to keep your restrooms sanitary with this toilet bowl cleaner and your guests will certainly appreciate your attention to personal cleanliness.
- • Kills 99.9% of bacteria
- • Delivers continuous cleaning action
- • Powerful chlorine bleaches away stains
- • Keeps toilet bowls continuously sanitary, stain-free and deodorized
- • Not harmful to septic tanks or plumbing when used as directed
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.