Zoro Homepage

Dial-N-Stamp, 12 Phrases

  • Mfr # 10180

  • Zoro # G4788406


product price: $10.19
/ea

Key Features

Legend
ANSWERED; CANCELLED; PAID; SHIPPED; ENTERED; COMPLETED; VOID; BILLED; RECEIVED; DELIVERED; FILED; APPROVED
Imprint Area Height
1/8"
Imprint Area Width
1 1/2"
Includes
Includes one stamp
Stamp Type
Message Dater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10180
Zoro #
G4788406
UPC #
039956101806
Country of Origin
China

Dimensions

Imprint Area Height
1/8"
Imprint Area Width
1 1/2"

Details

Item
Dial-N-Stamp,12 Phrases
Legend
ANSWERED; CANCELLED; PAID; SHIPPED; ENTERED; COMPLETED; VOID; BILLED; RECEIVED; DELIVERED; FILED; APPROVED
Includes
Includes one stamp
Stamp Type
Message Dater
Ink Types
Conventional
Years
5

Description

Dial-N-Stamp,12 Phrases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.