
China Marker, Medium Tip, Red Color Family
Mfr # 96012
Zoro # G3320871
product price:Â $4.15
/eaKey Features
Marking Tip Shape
Bullet
Tip Size
3 mm
Series
China Marker
Marking Tool Product Group
Paint Crayons
Dry Time
Immediate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96012
Zoro #
G3320871
UPC #
048615960128
Country of Origin
Korea, Republic of
Dimensions
Tip Size
3 mm
Marker Size Group
Fine
Overall Length
6 3/4 in
Tip Size Group
Medium
Details
Color
Red
Item
China Marker
Marking Tip Shape
Bullet
Series
China Marker
Marking Tool Product Group
Paint Crayons
Dry Time
Immediate
Features
Low-Cost, General Purpose Marker for Smooth Writing on Most Surfaces; Moisture-Resistant Marker, Can be Used Effectively in Most Climates; No Sharpening Required; Pull String and Unwrap Paper; High-Visibility Colors for Instant Identification
Glow-in-the-Dark
No
Specialty Environment or Surface Conditions
General Purpose
Compatible Surfaces
Cardboard, Ceramic, Glass, Metals, Paper, Plastic, Wood
Indoor/Outdoor Usage
Indoor/Outdoor
Pigment Material
Wax
Pigment Permanence
Permanent
Housing Material
Wood Holder
Color Family
Reds
Description
Solid Paint Marker, Actuation Type Not Applicable, Casing Material Paper, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Overall Length 6 3/4 in, Pigment Color Red, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.