Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
2000 Plus Green Line Message Stamp, Copy, 1 1/2 x 9/16, Blue 035347

Green Line Message Stamp, Copy, 1 1/2 x 9/16, Blue (Discontinued)

  • Mfr # 035347
  • Zoro # G4579502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035347
Zoro #
G4579502
UPC #
39956353472
Country of Origin
Austria

Dimensions

Imprint Area Height
9/16"
Imprint Area Width
1 1/2"

Details

Item
Stamps
Legend
COPY
Stamp Ink Color
Blue
Includes
Includes one stamp.
Weight
0.126 lbs
Ink Types
Pre-Inked; Re-Inkable
Stamp Type
Message

Description

COSCO 2000PLUSĀ® Green Line Message Stamp, Copy, 1 1/2 x 9/16, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.