
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
011098
Zoro #
G5259628
UPC #
039956110983
Country of Origin
Austria
Dimensions
Imprint Area Height
0.94"
Imprint Area Width
1.75"
Details
Item
Message Stamp Dater,4-In-1,Self-Inking
Ink Color
Blue/Red
Legend
COMPLETED; EMAILED; ENTERED; SCANNED
Material
Plastic
Includes
Includes four interchangeable message inserts.
Stamp Ink Color
Blue/Red
Weight
0.29 lbs
Years
5
Ink Types
Self-Inking
Description
Message Stamp Dater,4-In-1,Self-Inking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.