Shop All Stamps and Ink Pads
2000 Plus
Message Stamp Dater, 4 Messages, Red/Blue
Mfr # 065005
Zoro # G5259600
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend RECEIVED; FAXED; PAID; ENTERED
- Size 1.5
- Stamp Ink Color Blue/Red
- Imprint Area Height 0.94"
- Imprint Area Width 1.75"
Product Information
- Brand 2000 Plus
- MFR # 065005
- Zoro # G5259600
- UPC # 039956650052
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 1.5 |
Imprint Area Height | 0.94" |
Imprint Area Width | 1.75" |
Details
Description
Message Stamp Dater,4 Messages,Red/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105711)
- CHARLES LEONARD Executive Metal Stapler, Full Strip, Gray, PK3 (82410)
- C-LINE PRODUCTS Expanding File w/ Hanging Tabs, 1" Expansion, 13 Section, Letter, Blue (58215)
- SWINGLINE Flat Clinch Stapler, 70 Sheet, Blk/Silver (S7087875)
- 2000 PLUS Ink Refill, Red, 1" x 2" Size (011097)
- 2000 PLUS Self-Inking Heavy Duty Stamps, Black (011200)
- 2000 PLUS Message Date Stamp, 4 Bands, Received (038861)
- 2000 PLUS Dial-N-Stamp, 12 Phrases (10180)
- 2000 PLUS Message Stamp, Paid, 5/16" (035350)
- 2000 PLUS Ink, 2000PlusSelfInking, Red (032960)
- 2000 PLUS Ink Refill, Black, 1" x 2" Size (011096)
- 2000 Plus Stamps and Ink Pads