
Replacement Ink Pad, Red
Mfr # 65488
Zoro # G4700267
product price: $8.19
/eaKey Features
Ink Color
Red
Size
0.25"
For Use With
2000 PLUSĀ® 1SI15P
Stamp Ink Color
Red
Ink Pad Type
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65488
Zoro #
G4700267
UPC #
039956654883
Country of Origin
Austria
Dimensions
Size
0.25"
Pad Size (Width)
3"
Details
Item
Replacement Ink Pad,Red
Ink Color
Red
For Use With
2000 PLUSĀ® 1SI15P
Stamp Ink Color
Red
Ink Pad Type
Cartridge
Stamp Pads Type
Inked Replacement
Description
Replacement Ink Pad,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.