Zoro Homepage

Two-Color Date Stamp, Received, Blue/Red

  • Mfr # 011034

  • Zoro # G5259646


product price: $32.99
/ea

Key Features

Ink Color
Blue/Red
Size
1.5
Legend
RECEIVED
Imprint Area Height
1"
Imprint Area Width
1.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011034
Zoro #
G5259646
UPC #
039956110341
Country of Origin
Austria

Dimensions

Size
1.5
Imprint Area Height
1"
Imprint Area Width
1.75"

Details

Item
Two-Color Date Stamp,Received,Blue/Red
Ink Color
Blue/Red
Legend
RECEIVED
Material
Plastic
Number of Bands
4
Stamp Ink Color
Blue/Red
Years
5
Ink Types
Self-Inking

Description

Combine a word and date to make a real impression. Four-band date: months, days and five-year band. Self-inking dater has a plastic frame. Includes snap in/out, cartridge-style two-color (blue and red) ink pad. Type size 1 1/2. Impression size: 1 3/4w x 1l.
  • • Combine a word and date to make a real impression.
  • • Four-band date: months, days and five-year band.
  • • Self-inking dater has a plastic frame.
  • • Includes snap in/out, cartridge-style two-color (blue and red) ink pad.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.