Paint Marker, Medium Tip, Gold Color Family, Paint

  • Mfr # 96972

  • Zoro # G5377102


product price:  $5.99
/ea

Key Features

Color
Gold
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96972
Zoro #
G5377102
UPC #
048615969725
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Gold
Item
Paint Marker
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Marker Type
Permanent
Marking Tool Product Group
Paint Markers
Series
Paint-Riter
Features
Run-Resistant
Standards
EPA HAPS and SARA 313, California Prop 65
Actuation Type
Standard
Dry Time
30 sec
Compatible Surfaces
Aluminum, Iron, Plastic, Rubber, Steel
Housing Attachment Style
Clip
US Navy C3070 Specification Compliance
No
Tip Protection Type
Snap-on Cap
Paint Marker Format
Marker
Minimum Performance Temperature
-50 Degrees F
NSF Registered
No
US DOE RDT-F7-3T Specification Compliance
No
Maximum Performance Temperature
150 Degrees F
Minimum Application Temperature
-50 Degrees F
Maximum Application Temperature
150 Degrees F
Pigment Material
Paint
Specialty Environment or Surface Conditions
Oily Surfaces
Removal Method
Remover
Pigment Permanence
Permanent
MIL Spec STD-2041D Compliance
No
Housing Material
Metal
Rolls-Royce EMS 56752 Specification Compliance
No
Color Family
Gold

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Surfaces Aluminum, Iron, Plastic, Rubber, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.