Flat Temple Safety Eyewear - Clear Lens, Model No. 47010-WV6

  • Mfr # 20421020

  • Zoro # G815816817


product price: $24.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20421020
Zoro #
G815816817
UPC #
747216091377
Country of Origin
China

Details

Item
Safety Glasses

Description

We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live work and play. Features -Black/Red frame -Clear lens -Flat temple design provides a comfortable fit with earmuffs -Made in Taiwan Specifications - Adjustable Frame: Yes - Nose Piece: Yes - Frame Color: Black/Red - Frame Material: Plastic - Lens Color: Clear - Lens Type: Polycarbonate - Indoor/Outdoor Use: Indoor/outdoor - UV/IR Coated Lens: Yes - Anti-Scratch Lens: Yes - Anti-Fog Lens: No - Case Included: No - Weight: 2 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.