Zoro Homepage

Black Jack Pipe Thread Sealant, Soft Setting, Slow Drying, 1 Pint

  • Mfr # 28541

  • Zoro # G211190351


product price: $34.89
/ea
Sold in multiples of 12 for $418.68

Key Features

Container Type
Pint Can
Container Size
1 Pint
Color
Black
Adhesive Grouping
Pipe Thread Sealant
Sealant Properties
Soft Setting, Slow Drying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28541
Zoro #
G211190351
UPC #
21449285414
Country of Origin
United States

Dimensions

Container Size
1 Pint

Details

Container Type
Pint Can
Color
Black
Adhesive Grouping
Pipe Thread Sealant
Sealant Properties
Soft Setting, Slow Drying
Application Temp. Range
20 degree F to 140 degree F

Description

RectorSeal No. 21 pipe thread sealant is a soft-set, multi-purpose pipe sealant created for applications where a black sealant may be preferred. No. 21 is slow drying, lubricates and protects threads, and reduces friction to allow tight joint makeups. Creates easy break-out with no damage to the thread. Can be used on hot or cold water. Smooth mixture makes for quick and clean applications. Pipe thread sealant lid has a built in applicator. For pipe made of galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, reinforced fiberglass, and PVC. DO NOT USE ON ABS OR CPVC. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.