Zoro Homepage

Cut Resistant Driver Gloves, Buffalo Leather, Shirred Elastic, Reinforced Thumb, Golden Brown, M

  • Mfr # LDC5-90-009

  • Zoro # G1264390


product price: $21.75
/pr

Key Features

Color
Golden Brown
Material
Buffalo Leather
Thumb Style
Reinforced
Glove Liner Material
Synthetic Leather
Coating Material
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDC5-90-009
Zoro #
G1264390
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Item
Cut Resistant Driver Gloves
Color
Golden Brown
Material
Buffalo Leather
Thumb Style
Reinforced
Glove Liner Material
Synthetic Leather
Coating Material
Uncoated
Glove Coating Material
Uncoated
ANSI/ISEA Cut Level
5
Cuff Style
Shirred Elastic

Description

Leather Driver,Cut 5,Golden Brown,M,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.