Leather Drivers Gloves, Slip-On Cuff, Wing Thumb, Brown / Brown/Green, 3XL, 1 PR

  • Mfr # PD3430XXXL
  • Zoro # G107714289
product price: 
$
28.69
/pr

Key Features

Color
Brown / Brown/Green
Material
Sasquatch Leather with TPR Back
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PD3430XXXL
Zoro #
G107714289
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
3XL
Glove Length
9 3/4 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Leather Drivers Gloves
Color
Brown / Brown/Green
Material
Sasquatch Leather with TPR Back
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
TPR
Glove Liner Material
HyperMax
Palm Material
Sasquatch Leather
Leather Palm Process
Split
Sold As
Pair
ANSI/ISEA Cut Level
A5
Standards
ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, ASTM F2992-15
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
4
Stitching Material
Kevlar(R)
Insulated
No
High-Visibility Features
High-Visibility Backing and Fingers
Pairs per Package
72
Oil-Resistant
No
Palm Style
Single Layer
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Heat Level
2
Glove Back Color
Brown/Green
Includes Double Palm
No
Hand Protection Style
Glove
Maximum Temperature
284 Degrees F
Cuff Style
Slip-On
Leather Coverage Style
Full Leather
Cut-Resistance Coverage
Full
Palm Color
Brown
Glove Insulation Material
HyperMax
ANSI/ISEA Impact Level
1
Leather Glove Style
Drivers
Series
Predator
Impact Protection Style
Standard
Knuckle Protection Material
TPR
Glove Construction
Cut and Sewn
Pairs Per Package
72

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.