Cut Resistant Driver Gloves, Buffalo Leather, Shirred Elastic, Reinforced Thumb, Golden Brown, 2XL

  • Mfr # LDC5-90-012

  • Zoro # G1264433


product price:  $21.75
/pr

Key Features

Color
Golden Brown
Material
Buffalo Leather
Thumb Style
Reinforced
Glove Liner Material
Synthetic Leather
Glove Coating Material
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDC5-90-012
Zoro #
G1264433
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Cut Resistant Driver Gloves
Color
Golden Brown
Material
Buffalo Leather
Thumb Style
Reinforced
Glove Liner Material
Synthetic Leather
Glove Coating Material
Uncoated
ANSI/ISEA Cut Level
5
Coating Material
Uncoated
Cuff Style
Shirred Elastic

Description

Leather Driver,Cut 5,Golden Brown,2XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products