Shop PIP
See all product information
Create Account
Coated Gloves, Foam Nitrile, Palm, Not Rated Abrasion Level, Pink, XS 12 PK
- Mfr # 34-8264/XS
- Zoro # G1283269
product price:Â
$
62.55
/pk of 12, $5.21/ea
Key Features
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Size
XS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-8264/XS
- Zoro #
- G1283269
- UPC #
- 616314118326
- Country of Origin
- Sri Lanka
- Item
- Coated Gloves
- Color
- Pink
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- Palm
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Coating Material
- Foam Nitrile
- Coating Coverage
- Palm
Dimensions
- Glove Size
- XS
- Size
- XS
- Size- Alpha
- XS
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.