Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Impact Driver Gloves, Buffalo Leather, Adjustable Elastic, Reinforced Thumb, 2XL 1 PR

  • Mfr # IMPLDC5-90-012

  • Zoro # G1264759


product price: $24.69
/pr

Key Features

Color
Black/Tan
Material
Buffalo Leather
Thumb Style
Reinforced
Glove Back Material
TPR Rubber
Glove Coating Material
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPLDC5-90-012
Zoro #
G1264759
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Cut Resistant Impact Driver Gloves
Color
Black/Tan
Material
Buffalo Leather
Thumb Style
Reinforced
Glove Back Material
TPR Rubber
Glove Coating Material
Uncoated
Coating Material
Uncoated
ANSI/ISEA Cut Level
5
Cuff Style
Adjustable Elastic

Description

Impact Leathr Drivr,C5,Gldn Brown,2XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products