Shop All Disposable Gloves
212 Performance
NTG-05, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, Xl, 100 PK
Mfr # NTG-05-011
Zoro # G1263812
product price: $21.69
/pk 100, $0.22/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand 212 Performance
- MFR # NTG-05-011
- Zoro # G1263812
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | Xl |
Details
Description
Nitrile,Black,XL-5 Mil,100 pcs., Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1324, 2104)
- ACCUFORM Emergency Sign, Weather Shelter Area, 8X8 (PSP252)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves XLarge (G8834XL)
- WIRE-RAC Index Wire Rack Label Holder 12in., pk12 (WR-1212)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, 2XL, 100 PK (NTG-05-012)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L (NTG-03-010)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (NTG-05-008)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, S (NTG8-03-008)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (NTG-05-009)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, M (NTG8-03-009)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M, 50 PK (99-1-6000B-M)
- 212 Performance Disposable Gloves