GSA Compliant Leather Drivers Gloves, Cowhide, Shirred Elastic, Keystone Thumb, Gunn Cut, Black
Mfr # LDGSA-05-012
Zoro # G708415165
product price:Â $23.99
/pr
Sold in multiples of 6 for $143.94
Key Features
Color
Black
Material
Cowhide
Thumb Style
Keystone
Glove Cut
Gunn
Size
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDGSA-05-012
Zoro #
G708415165
UPC #
099198207629
Country of Origin
Cambodia
Dimensions
Glove Size
2XL
Size
12
Details
Item
GSA Compliant Leather Drivers Gloves
Color
Black
Material
Cowhide
Thumb Style
Keystone
Glove Cut
Gunn
Cuff Style
Shirred Elastic
Description
Glove Leather Driver Cowhide Black 2X,PR, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.