GSA Compliant Leather Drivers Gloves, Cowhide, Shirred Elastic, Keystone Thumb, Gunn Cut, Black, S

  • Mfr # LDGSA-05-008

  • Zoro # G308415169


product price:  $23.99
/pr
Sold in multiples of 6 for $143.94

Key Features

Color
Black
Material
Cowhide
Thumb Style
Keystone
Glove Cut
Gunn
Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDGSA-05-008
Zoro #
G308415169
UPC #
099198207582
Country of Origin
Cambodia

Dimensions

Glove Size
S
Size
8

Details

Item
GSA Compliant Leather Drivers Gloves
Color
Black
Material
Cowhide
Thumb Style
Keystone
Glove Cut
Gunn
Cuff Style
Shirred Elastic

Description

Glove Leather Driver Cowhide Black SM,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.