Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GSA Compliant Leather Drivers Gloves, Cowhide Leather, Elastic, Reinforced Thumb, Black, M 1 PR

  • Mfr # LDC3GSA0509

  • Zoro # G008415162


product price: $37.69
/pr
Sold in multiples of 6 for $226.14

Key Features

Color
Black
Material
Cowhide Leather
Thumb Style
Reinforced
Cuff Style
Elastic
Size
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDC3GSA0509
Zoro #
G008415162
UPC #
099198208947
Country of Origin
Cambodia

Dimensions

Glove Size
M
Size
9

Details

Item
GSA Compliant Leather Drivers Gloves
Color
Black
Material
Cowhide Leather
Thumb Style
Reinforced
Cuff Style
Elastic

Description

GSA Compliant Leather Driver Cut 3 Black,MD, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products