Shop BDG
See all product information
Create Account
Cut Resistant Coated Gloves, Cut Level A4 , Nitrile , Smooth , XS 1 PR
- Mfr # 99-1-9772-6-K
- Zoro # G901843734
product price:Â
$
10.99
/pr
Sold in multiples of 12Â prs for
$131.88
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black/Gray
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-1-9772-6-K
- Zoro #
- G901843734
- UPC #
- 063344391913
- Country of Origin
- Multiple
- Item
- Cut Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- Color
- Black/Gray
- Glove Coating Finish
- Smooth
- ANSI/ISEA Abrasion Level
- Not Rated
- Series
- Cut-X
- Cuff Style
- Knit
- Glove Materials
- HPPE,Fiberglass, Foam NBR
- Glove Construction
- Seamless Knit
- Standards
- ANSI/ISEA 105, EN 388
- Finger Coverage
- Full Finger
- EN 388 Rating
- 4X44D
- Glove Lining Material
- Unlined
- Hand Protection Style
- Glove
- Silicone-Free
- No
- Maximum Temperature
- 176 Degrees F
- ANSI/ISEA Heat Level
- 1
- Knit Material
- HPPE
Dimensions
- Glove Size
- XS
- Glove Length
- 10 in
- Thickness
- 18 ga
- Size - Numeric
- 6
- Size- Numeric
- 6
- Size- Alpha
- XS
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4X44D, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.