Zoro Homepage

Hi-Vis Safety Vest M Class 2 U Back, , Zipper ID Window

  • Mfr # VSTPERF-8809

  • Zoro # G203660350


product price: $17.45
/ea

Key Features

Color
High-Visibility Yellow
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTPERF-8809
Zoro #
G203660350
UPC #
99198701288
Country of Origin
China

Dimensions

Size
M

Details

Item
Hi-Vis Safety Vest
Color
High-Visibility Yellow
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
ANSI Class
2
Includes ID Window
ID Window
Number of Outside Pockets
3

Description

Stay safe, stay seen and if necessary, stay identified while on the job with this 212 Performance safety vest. This Hi-Viz yellow zipper closed vest features multi-directional reflective striping across the front and back to help you stay visible, no matter what angle you're seen from. A clear windowed pocket on the chest is ideal for holding ID badges for easy identification of workers and other persons while on the job site without the use of dangling lanyards. It can also be used as a convenient place to store a smartphone to keep it separate from other often needed work tools. A pocket on each side allows maximum storage and easy access to often needed tools and supplies like spare radio batteries, flashlights, and other small tools. Radio loops near the shoulders help keep mics and radios free and easily accessed to maintain communication and a handy pencil sleeve keeps writing tools easy to hand. The 100% polyester construction resists shrinking as well as stretching for a longer usable lifespan and greater utility and the mesh backing provides increased breathability for those long shifts. Rated ANSI Class 2 making it ideal for use by road survey crews in low speed (under 50mph) areas as well as by construction teams, airport baggage handlers, crossing guards, maintenance workers, delivery workers, cyclists, joggers, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.