Shop MCR SAFETY
See all product information
Create Account
Hi-Vis Safety Vest w/Sleeves 5XL Class 3 , Zipper 3 Pockets, Yes
- Mfr # VCL3MLZX5
- Zoro # G511218229
product price:Â
$
11.65
/ea
Key Features
Standards
ANSI/ISEA 107 2020
Color
Hi-Viz Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCL3MLZX5
- Zoro #
- G511218229
- UPC #
- 45143839988
- Country of Origin
- China
- Item
- Hi-Vis Safety Vest w/Sleeves
- Standards
- ANSI/ISEA 107 2020
- Color
- Hi-Viz Lime
- Material
- Polyester Mesh
- ANSI Type
- Type R
- ANSI Class
- 3
- Closure Type
- Zipper
- Total Number of Pockets
- 3
- Includes ID Window
- Yes
- Reflective Stripe Color
- Silver
- Number of Outside Pockets
- 2
- Number of Pockets with Closure
- 3
- Number of Inside Pockets
- 1
Dimensions
- Size
- 5XL
- Reflective Stripe Width
- 2 in
- Length
- 30
Description
Class 3, Hi-Viz Lime, Zipper Vest X5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.