This item is Discontinued.

212 Performance Impact Cut Resistant Winter Work Glove (EN Level 5), XX-Large IMPC5W-03-012

Impact Cut Resistant Winter Work Glove (EN Level 5), XX-Large (Discontinued)

  • Mfr # IMPC5W-03-012
  • Zoro # G802203958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMPC5W-03-012
Zoro #
G802203958
UPC #
810897024641
Country of Origin
Pakistan

Description

Work doesn't stop just because winter arrives and neither should you. The 212 Performance Impact Cut 5 Winter gloves prove that it is possible to have cut, abrasion, and impact resistance as well as insulation and cold weather protection all in a single glove. Heavy-duty TPR molding that runs across the knuckles and down the backs of the fingers and thumb to protect from impacts. The entire glove is EN388 rated level 5 for cut resistance and the Namar 4k material on the palm provides a level 4 abrasion rating so you can work long confident that these gloves won't wear out without a fight. The 100g 3M Thinsulate insulation is some of the warmest available and will keep your hands warm in extreme work environments and the extended, gauntlet style cuff lengthens that protection and won't leave you exposed when reaching. Whether you just need to change a tire on the side of the road or have a repair job to do in an unheated workshop or garage, these high dexterity gloves provide the protection you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.