380C-3 High Visibility Polar Parka, Class 3, Lime, Detachable Hood, 2XL

  • Mfr # 380C-3 2XL

  • Zoro # G322416043


original price:  $94.55 , new price: $84.99 , 10 percent off
new price:  $84.99
/ea
Free Shipping & Returns

Key Features

Number of Pockets
7
Front Closure Type
zipper front and storm flap snap closure
Features
Rated: -10º F/-23ºC, Shell: 100% Polyester Oxford with PU coating, Lining: 290T Polyester Taffeta, Polyester fiberfill insulation: 7.5 OZ
Color
Lime
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380C-3 2XL
Zoro #
G322416043
UPC #
94969040436
Country of Origin
China

Dimensions

Size
2XL

Details

Number of Pockets
7
Front Closure Type
zipper front and storm flap snap closure
Features
Rated: -10º F/-23ºC, Shell: 100% Polyester Oxford with PU coating, Lining: 290T Polyester Taffeta, Polyester fiberfill insulation: 7.5 OZ
Color
Lime
Material
Polyester
Standards
ANSI/ISEA 107-2020 Class 3
Item
CLASS 3 POLAR PARKA

Description

2in wide reflective stripes with contrast orange tape. Heavy duty zipper front and storm flap snap closure. Detachable hood with adjustable drawstring and stoppers. Adjustable waist with drawstring stoppers. 7 pockets total: 2 upper slash pockets, 2 lower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.