Shop ANSELL

AlphaTec(R) 58-128 Chemical Resistant Gloves, Nitrile, 12 in L, 7 mil, Gray, Green, 8, 1 PR

  • Mfr # 58-128
  • Zoro # G3708026

product price: 
$
9.45
/pr

Key Features

Color
Gray, Green
Size
8
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
7 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
58-128
Zoro #
G3708026
UPC #
-
Country of Origin
Thailand

Dimensions

Size
8
Glove Size
8
Glove Length
12 in
Glove Thickness
7 mil
Length
11"
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Gray, Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Straight
Series
AlphaTec(R) 58-128
Glove Texture
Smooth
Standards
ANSI, EN388, EN374, EN 420, CE
Glove Liner Material
Cotton
Supported / Unsupported
Supported
Application
Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
Resists
Chemicals
ANSI/ISEA Puncture Level
2
Glove Texture Location
Smooth
ANSI/ISEA Abrasion Level
3
Special Features
Optimal Flexibility, Protects Hands From Chemicals
Insulated
Not Insulated
Anti-Static
Anti-Static Included
Biodegradable
Non-Biodegradable
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Abrasion Cycles
1,000
Chlorinated/Non Chlorinated
Chlorinated
Dual Layer
Dual Layer Not Included
Glove Construction
Rubber
Accelerator Free
Contains Accelerators
Impact Glove Type
CE Rated
Brand and Series
Ansell AlphaTec Solvex 58-128
Glove Hand Style
Left and Right
EN ISO 374 Chemical Rating
Type A - JKLOPT
Sterile/Non-Sterile
Non-Sterile
ANSI/ISEA Puncture Force
20 N
Silicone-Free
Silicone-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Material
Nitrile
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Wire Color
Gray, Green

Description

Chemical-Resistant Gloves, Nitrile, Smooth, 7 mil, 12 in, Cuff Straight, Lining Nylon, Glove Size 8, Color Gray, Green, Supported, Standards ANSI, EN388, EN374, EN 420, CE, Resists Chemicals, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.