
Contrast Hi-Vis Safety Vest w/Sleeves L Class 3 , Zipper 4 Pockets
Mfr # MS339C-3 L
Zoro # G608576836
product price:Â $19.59
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Color
Orange
Material
100% Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS339C-3 L
Zoro #
G608576836
UPC #
94969010569
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
2 in
Details
Item
Contrast Hi-Vis Safety Vest w/Sleeves
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Color
Orange
Material
100% Polyester
ANSI Type
Type R
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
4
Description
This vest features a zipper front closure with 2 in. wide reflective stripes, mesh upper body and solid lower body. There are 4 pockets in total: 1 pen/tool pocket, cell phone pocket, and 2 lower flap pockets. Available in sizes M-5XL. Also available in Lime Yellow with item number MS539C-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.