Zoro Homepage

Contrast Two Tone Vest, Black, Small, Class 2

  • Mfr # 550BKC-2 S

  • Zoro # G008577044


product price: $17.55
/ea

Key Features

Color
Black
Size
S
ANSI Class
2
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550BKC-2 S
Zoro #
G008577044
UPC #
94969035661
Country of Origin
China

Dimensions

Size
S

Details

Color
Black
ANSI Class
2
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R

Description

Features zipper front closure. 2 in. wide reflective stripes. Full mesh back, mesh front upper and solid contrast bottom. Six pockets total: one 4 in.x4 in. clear ID flap pocket, one chest pocket with pen/tool slot, two lower pockets, one inside pocket. One mic tab. Available in sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.