
Hi-Vis Body Warmer Safety Vest L Class 2 , Zipper 8 Pockets
Mfr # 360VC-2 L
Zoro # G908577137
product price:Â $38.49
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
Shell
ANSI Class
2
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360VC-2 L
Zoro #
G908577137
UPC #
94969027642
Country of Origin
China
Dimensions
Size
L
Details
Item
Hi-Vis Body Warmer Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
Shell
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
8
Description
Body warmer features heavy duty zipper with 2 in. wide reflective stripes and 8 pockets in total: front - 1 clear ID pocket, 1 chest pocket, 2 slash pockets; reverse side - 2 zipper chest pockets, 2 patched pockets. Can be combined with the 736C-3 Rain Parka. Available in Orange with item number 363VC-2. Sizes from S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.