Zoro Homepage

Hi-Vis FR Safety Vest XL Class 2 U Back, , Hook and Loop

  • Mfr # FR M902C-2 XL

  • Zoro # G608577192


product price: $62.45
/ea

Key Features

Standards
ASTM F1506-15 & ANSI 107-2015. Arc rating: ATPV 5.7-cal/cm2. NFPA 70E / HRC = 1, Class 2, Type R
Color
Lime
Material
60/40 ANSI modacrylic cotton blend
Back Stripe Pattern
U
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR M902C-2 XL
Zoro #
G608577192
UPC #
94969037603
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis FR Safety Vest
Standards
ASTM F1506-15 & ANSI 107-2015. Arc rating: ATPV 5.7-cal/cm2. NFPA 70E / HRC = 1, Class 2, Type R
Color
Lime
Material
60/40 ANSI modacrylic cotton blend
Back Stripe Pattern
U
ANSI Class
2
Closure Type
Hook and Loop
Number of Inside Pockets
3
Flame-Resistant Properties
Yes

Description

Features a lime mesh body with dark navy blue trim. This vest is made of a 60/40 ANSI certified modacrylic cotton blend and includes 2 in. reflective tape that is flame resistant certified. Functionality: 2 inner pockets, one lower and one chest. Meets ASTM f1506-15 & ANSI 107-2015 Type R Class 2 compliant; Arc rating: ATPV 5.7cal/cm2; NFPA 70E/HRC = 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.