Hi-Vis FR Safety Vest XL Class 2 X Back, , Zipper 4 Pockets

  • Mfr # FR150C-2 XL

  • Zoro # G708576842


product price:  $20.15
/ea

Key Features

Standards
ANSI/ISEA 107, NFPA 701-2010, Class 2, Type R
Color
Lime
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR150C-2 XL
Zoro #
G708576842
UPC #
94969014314
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis FR Safety Vest
Standards
ANSI/ISEA 107, NFPA 701-2010, Class 2, Type R
Color
Lime
Material
100% Polyester
Back Stripe Pattern
X
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Flame-Resistant Properties
Yes
Number of Outside Pockets
4

Description

Flame retardant meets NFPA 701-2010. Zipper front closure. 2 in. wide reflective stripes. 4 pockets total: 2 pen/cell phone pocket. 2 lower back pockets for tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.