Hi-Vis Hooded Safety Vest w/sleeves 3XL Class 3 H Back, , Zipper 6 Pockets, 1 Mic Tab

  • Mfr # M7148C-3 3XL

  • Zoro # G912351396


product price:  $20.15
/ea

Key Features

Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M7148C-3 3XL
Zoro #
G912351396
UPC #
94969040108
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Hooded Safety Vest w/sleeves
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Lime
Material
100% Polyester
Back Stripe Pattern
H
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
6
Includes Microphone Tab
1
Number of Outside Pockets
4
Number of Inside Pockets
2
Fabric Construction
Mesh

Description

Zipper front closure. UV protected attached hood. 1 mic tab. 2'' wide reflective stripes on 4'' wide contrast color tape. 6 pockets total: 2 pen/tool pockets, 2 flap pockets and 2 inside pockets.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products